Beli surface plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni Seiki Surface Plate
    Mulai

    Rp5.599.900

    Uni Seiki Surface Plate
    atribut:
    • Material: Cast iron
    • Plane Accuracy (µm): 38
    • Width (mm): 300
    • Depth (mm): 300
    • Height (mm): 60
  2. Mitutoyo Granite Surface Plate
    Mulai

    Rp6.299.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  3. Uni Seiki Granite Surface Plate
    35%
    Mulai

    Rp5.399.900

    Uni Seiki Granite Surface Plate
    Deskripsi:
    Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
    atribut:
    • Material: Natural stone (black granite)
  4. Uni Seiki Surface Plate
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  5. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  6. Uni Seiki Granite Surface Plate
    Mulai

    Rp16.999.900

    Uni Seiki Granite Surface Plate
    atribut:
    • Plane Precision (µm): Within 4
    • WxDxH (mm): 300x300x70
  7. STARRETT Surface Plate Cover
    Mulai

    Rp2.899.900

    STARRETT Surface Plate Cover
    atribut:
    • Item: Surface Plate Cover
    • Color: Black
    • Cover Material: Heavy Gauge Vinyl
    • Lining Material: Cushioned Cloth
  8. KENTA Granite Surface Plates
    Mulai

    Rp6.099.900

    KENTA Granite Surface Plates
    Deskripsi:
    Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
  9. Niigata Seiki (SK) Granite Surface Plate
    Mulai

    Rp8.799.900

    Niigata Seiki (SK) Granite Surface Plate
    Deskripsi:
    - Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
  10. KRISBOW Pelat Granit
    Mulai

    Rp8.599.900

  11. Kennedy 2-Drawer Workbench (Meja Bengkel)
    Mulai

    Rp10.999.900

    Kennedy 2-Drawer Workbench (Meja Bengkel)
    Deskripsi:
    Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish. Dimensions (W x D x H): 1500 x 640 x 865mm. Total bench weight capacity: 800kg. Drawers: 50kg (each) Shelf: 100kg. Worktop: 600kg
    atribut:
    • Overall Depth: 640mm
    • Worktop Finish: Steel
    • Type: Workbench
    • Overall Width: 1500mm
    • Overall Height: 865mm
    • Part Number: KEN4052320K
  12. Insize Granite Surface Plate (Plat Granit)
    Mulai

    Rp4.899.900

    Insize Granite Surface Plate (Plat Granit)
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  13. SK (Niigata Seiki) Wax for Stone Surface Plate
    Mulai

    Rp499.900

    SK (Niigata Seiki) Wax for Stone Surface Plate
    Deskripsi:
    Protects the stone surface plate surface from dirt. Even if dirt re-attaches, it can be easily removed. Effective in preventing wear on stone surface plates, measuring instruments, and gauges.For protection of stone surface plate surface* Usage guideline: Soak an appropriate amount in a waste cloth and wipe it off.
    atribut:
    • Capacity (ml): 300
    • Ingredient: carnauba wax etc.
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 57x57x163
    • Mass of Main Unit (g): 340
    • PH Value: 6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Insize Granite Surface Plate Gray Type 6-Face
    Mulai

    Rp55.999.900

    Insize Granite Surface Plate Gray Type 6-Face
    atribut:
    • Material: Granite
    • Color: Gray
    • Grade: A
    • Edge Style: Flat
    • Flatness Unilateral Tolerance (inch): 0.00012
    • Flatness: 0.00012inch/0.0030mm
    • Flatness Unilateral Tolerance (mm): 0.003
  15. ACIS Pocket Scales
    Mulai

    Rp439.900

    ACIS Pocket Scales
    atribut:
    • Resolution (g): 0.01
  16. Vertex Black Granite Surface Plates
    Mulai

    Rp5.999.900

    Vertex Black Granite Surface Plates
    Deskripsi:
    Black Granite Surface Plates meet or exceed Federal Specification GGG-P-463c.Harder then steel.Does not nick or burr.Retains accuracy for years.Auto-coliimator checked for overall accuracy.Guaranteed repeat reading. Includes an inspection certificate to show the unilateral accuracy of plate.Does not rust or corrode.All surface plates include inbound freight from factory.
  17. Mitutoyo Stand for Granite
    Mulai

    Rp12.999.900

    Mitutoyo Stand for Granite
    Deskripsi:
    STAND GRANITE 600X450X100MM 517-203-2 adalah stand yang terbuat dari struktur baja yang sangat kuat dan dirancang sangat baik untuk menyokong meja datar selainitu alat ini dijamin sangat kuat dan tahan lama. Alat ini sangat direkomendasikan untuk digunakan pada meja datar karena merupakan satu paket dengan ukuran braket yang sesuai . Stand granite ini mempunyai dimensi 600 X 450 X 100 MM. stand granite sering digunakan di industri, pabrik atau bengkel .Type : StandardBENEFIT : Natural granite is free from deterioration or dimensional changeover time. Granite surface plates have significant advantage s overcast iron surface plates : Twice as hard as cast iron. Non-magnetic. Low thermal expansion. Free from wringing, so there is no interruption of work.
Daftar Harga surface plate Terbaru October 2026
Uni Seiki Surface PlateRp5.599.900
Mitutoyo Granite Surface PlateRp6.299.900
Uni Seiki Granite Surface PlateRp5.399.900
Uni Seiki Surface PlateRp4.499.900
Mitutoyo Digital Height GaugeRp7.899.900
Uni Seiki Granite Surface PlateRp16.999.900
STARRETT Surface Plate CoverRp2.899.900
KENTA Granite Surface PlatesRp6.099.900
Niigata Seiki (SK) Granite Surface PlateRp8.799.900
KRISBOW Pelat GranitRp8.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait